Satco® Yoke Mount Bracket For 200W & 240W UFO
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-766 yoke mount bracket is designed for use with Gen 2 200W/240W and CCT & wattage selectable UFO high bay fixtures. This accessory provides a secure mounting solution that allows fixtures to be angled for optimal illumination. Finished in black, it ensures a durable and professional installation for commercial and industrial applications.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Height | 2-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Yoke Mount Bracket |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 65/766 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |