Proto J6018AB 3/4" Drive Ratcheting Head Micrometer Torque Wrench 60-300 ft-lbs, ASME
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/4" Drive Ratcheting Head Micrometer Torque Wrench 60-300 ft-lbs, ASME
Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale. Calibration is accomplished by manual loading the torque wrenches. Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
PRICE
$819.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-23/32 in |
| Weight | 35.24 lb lbs |
| Drive Size | 3/4 in |
Product Details
| Type | Torque Wrench |
| Gradation | 2 |
| Color | Silver |
| Style | Ratcheting Micrometer |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Locking Type | Ball |
| Ratcheting | Yes |
| Manufacturers Part Number | J6018AB |
| Brand | Proto |
Compliance & Certifications
| Certifications | ASME |