Pendant Control Stations
Availability
Voltage
Brand
Certifications
Height
Color
Price
Related Products
Tecno Elettrica Ravasi (T.E.R.), F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
Tecno Elettrica Ravasi (T.E.R.), PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary.
Tecno Elettrica Ravasi (T.E.R.), PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants Features: Utilisation category: AC 15 Rated operational current: 3 A Rated operational voltage: 250 V Rated thermal current: 10 A Rated insulation voltage: 300 Vac Mechanical life: 8x106 operations Terminal referencing: according to EN 50013 Connections: screw-type terminals Wires: 2x0,5mm Sq - 2x1,5 mm Sq - 1x2,5 mm Sq Markings and homologations: CE UL CSA
Tecno Elettrica Ravasi (T.E.R.), PRTA005MPI Single Arrow White Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.