Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186649

MPN #: D1184

Fasco D1184, 3.3" Split Capacitor Draft Inducer Motor - 460 Volts 3450 RPM

Product Description
3.3" Split Capacitor Draft Inducer Motor - 460V - 3450 RPM

3.3" diameter, 1/16 horsepower counter clockwise rotation motor. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type. 60HZ.

PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-3/4 in

Product Details

Bearing TypeSleeve
Horsepower1/16 HP
Number of Speeds1
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW °
Motor RPM 60 Hertz3450 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage460 V
Phase1
Full Load Amps1.3 /.9 /.6 A
Manufacturers Part NumberD1184
Rated RPM3450
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA