Pendant Control Stations
Availability
Voltage
Brand
Certifications
Height
Color
Price
Related Products
Tecno Elettrica Ravasi (T.E.R.), PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Tecno Elettrica Ravasi (T.E.R.), PRTA032MPI Audible Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Item # PF39030001, Charlie Pendant Control Station Features: The Charlie Series Pendant Station is a low cost ergonomic design for one hand operation up to three buttons. A patented unique clamshell design allows the installer the convenience of opening the unit without external screws, clamps, etc. Lightweight, easy to hold and provides one hand control of numerous equipment functions.
Tecno Elettrica Ravasi (T.E.R.), F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
Tecno Elettrica Ravasi (T.E.R.), PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants Features: Utilisation category: AC 15 Rated operational current: 3 A Rated operational voltage: 250 V Rated thermal current: 10 A Rated insulation voltage: 300 Vac Mechanical life: 8x106 operations Terminal referencing: according to EN 50013 Connections: screw-type terminals Wires: 2x0,5mm Sq - 2x1,5 mm Sq - 1x2,5 mm Sq Markings and homologations: CE UL CSA