Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

MAYDAY Pry Bar, T23, 15" Long

Product May Vary From Image

MAYDAY Pry Bar, T23, 15" Long

Item #: WBB1038695

Not Yet Rated

Minimum Quantity: 13

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

24-in Manhole Cover Bar

24-in Manhole Cover Bar

Proto J2125 30" Aligning Pry Bar

Proto J2125 30" Aligning Pry Bar

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pry Bar with 56" Handle

Pry Bar with 56" Handle

Pry Bars, MARTIN TOOLS 197C

Pry Bars, MARTIN TOOLS 197C

Urrea Alignment Bar With Turning Head, 2130, 5/8" X 18"

Urrea Alignment Bar With Turning Head, 2130, 5/8" X 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

Genuine Joe 9" Wide Angle Broom w/ 47" Steel Handle, Yellow - GJO58562

Genuine Joe 9" Wide Angle Broom w/ 47" Steel Handle, Yellow - GJO58562

Stanley 51-616 Hickory Handle Nailing Hammer Curve Claw, 16 oz.

Stanley 51-616 Hickory Handle Nailing Hammer Curve Claw, 16 oz.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Stanley TRA204T Light Duty Wide Crown Staples 1/4", 1,000 Pack

Stanley TRA204T Light Duty Wide Crown Staples 1/4", 1,000 Pack

Eclipse 900-040 - 24 Adjustable Plastic Compartment Box 11"L x 7"W x 1-3/4"H

Eclipse 900-040 - 24 Adjustable Plastic Compartment Box 11"L x 7"W x 1-3/4"H

Stanley 55-120 FatMax® FuBar® III, 30" Long

Stanley 55-120 FatMax® FuBar® III, 30" Long

MAYDAY Pry Bar, T23, 15" Long

These 15" (T23) & 24" (T24) Pry Bars are indespendable. Great pry tools for tight spots (These items are sold seperatly).

Product Details

  • Type Tools
  • Brand Mayday Industries
  • Description Pry Bar, 15" Long
  • Manufacturers Part Number T23

Weights & Dimensions

  • Width 2 in
  • Weight 1.5 lbs
  • Length 15 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAYDAY Pry Bar, T23, 15" Long

MAYDAY Pry Bar, T23, 15" Long

Item #: WBB1038695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant