Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3253908

MPN #: PLB/S-6

Vestil™ 1-1/16' Steel Pry Lever Bar, 5000 lb. Capacity

Product Description
The pry lever bar is ideal for dock workers, riggers and freight handlers. The pry lever bar allows the user to get under heavy objects for precise positioning. The unit has a powder coated steel construction with a thick nose plate and a beveled edge.

Features:
  • Pry lever bar design provides personnel with the needed leverage
  • Thick steel nose plate with beveled edge allows user to easily get under loads
  • Poly-on-steel wheels offer a strong durable base
  • Bar length gives user the ergonomic edge to avoid injury


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width11-5/8 in
Weight Capacity5000 lbs
Weight38 lbs
Wheel Diameter5 in
Noseplate Depth6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
ColorBlue
Wheel TypeRigid
MaterialSteel
Package Quantity1
Manufacturers Part NumberPLB/S-6
BrandVestil

Warranty

Warranty90 yr