Lid Claw
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Lid Claw |
| Brand | Bon Tool |
Related Products
Stanley® 55-120, FatMax® FuBar® III, 30" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Textured bi-material grip panels are attached to handle on both sides. Heat-treated and tempered striking face with ripping hook and chamfered edges. Two tiered, serrated jaw for grabbing common dimensional lumber and decking. Nail slot on claw end with beveled edge for pulling nails and prying. 4-in-1 tool for prying, splitting, board bending, and striking jobs. Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire ...
Stanley® 55-526, Wonder Bar® X21™ Pry Bar, 21" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder-coated claw end for high visibility. Tear shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Stanley® 55-045, Wonder Bar® II Pry Bar, 7" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder coated claw end for high visibility. Tear shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Vestil™ Steel Deluxe Pallet Buster with 41 In. Handle Blue. The deluxe pallet buster is a great addition to maintenance and construction facilities. The steel design is robust for daily use and harsh conditions. For best use, place the head of the buster under a plank of the pallet and simply push down on the handle. While the handle moves down, the head will lift up and release the pallet plank. Features: Deluxe pallet buster is designed for disassembling pallets easily Articulating head won't break or split the wood Features durable construction for added strength and long life Can ...
Pro Pry Bar, 46" Handle Balde forged and hardened alloy steel with V-notch in tapered edge; Heavy, strong, multi-purpose tool; 3" width protects concrete when stripping forms; Ideal for prying forms and for use to align walls during tilt-up construction; to remove shingles and flooring; to roll and align large pipe