Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Privacy Screen, 70" Fabric, Cranberry

Privacy Screen, 70" Fabric, Cranberry

Item #: WBB1954136

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Privacy Screen, 70" Fabric, Cranberry
  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $6.20

    Minimum Quantity 2 $3.10 each

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $14.50

Price: $513.00

$85.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Privacy Screen, 80" Fabric, Ocean

Privacy Screen, 80" Fabric, Ocean

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Privacy Screen, 80" Fabric, Black

Privacy Screen, 80" Fabric, Black

Privacy Screen, 70" Fabric, Charcoal Gray

Privacy Screen, 70" Fabric, Charcoal Gray

Privacy Screen, 70" Polycarbonate, Gray

Privacy Screen, 70" Polycarbonate, Gray

Portable Privacy Screen, VP6, Black

Portable Privacy Screen, VP6, Black

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Black

Portable Mobile Room Divider, 6' Black

Portable Acoustical Partition Panel, AWRD  70"x8'4" Fabric, With Casters, Slate

Portable Acoustical Partition Panel, AWRD 70"x8'4" Fabric, With Casters, Slate

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Privacy Screen, 70" Fabric, Cranberry

The Privacy Screen is a three panel room divider to provide sight and sound privacy for a variety of applications ranging from nursing stations, vaccinations, health screening, immunizations, voting areas, small break areas, meeting rooms, testing station, or quiet break areas for children. The Privacy Screen is also perfect for home use, with a wide variety of colors and fabrics to suit your decor. Can also be used as an acoustic shell for home or studio recording.

Weights & Dimensions

  • Depth 1 in
  • Width 100 in
  • Height 70 in

Product Details

  • Number of Panels 3
  • Description 70" F Cranberry Privacy Screen
  • Type Stationary
  • Frame Color Family Black
  • Brand Versare
  • Package Quantity 1
  • Warranty 3 yr
  • Material Fabric
  • Style Folding
  • Manufacturers Part Number 1711009
  • Color Family Red
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Privacy Screen, 70" Fabric, Cranberry

Privacy Screen, 70" Fabric, Cranberry

Item #: WBB1954136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Privacy Screen, 70" Fabric, Cranberry
    Privacy Screen, 70" Fabric, Cranberry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant