Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan
Write a Review
|
Questions & Answers (0)
Product Description
Pedestal stroller fits Patterson 14-30" high velocity fans, yoke needed. Made of heavy steel construction.
Note:This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note:This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
CLEARANCE PRICE
$249.95was $335.95
Save $86.00 (26%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 32 in |
| Height | 32 in |
| Weight | 37 lbs |
Product Details
| Type | Pedestal Base |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | PS BLUE |
| For Use With | Patterson 14" to 30" HV Fans |
| Brand | Patterson Fan |