Patterson Fan Yoke for 30" Fan
Write a Review
|
Questions & Answers (0)
Product Description
Yoke for 30" fan, fits Patterson 30" high velocity fan, is used in conjunction with Patterson's pedestal stroller, column wall, or as yoke mount. Made of heavy steel construction.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Height | 20-3/4 in |
| Weight | 23.6 lbs |
Product Details
| Type | Mounting Bracket |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | YOKE 30 BLUE |
| For Use With | Patterson 30" HV Fan |
| Brand | Patterson Fan |