Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865518

MPN #: PSB2WH

Wiremold Psb2wh 2-Gang Device Box, White, 4-3/4"L

Product Description
Wiremold PSB2WH 2-Gang Device Box, White, 4-3/4"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$15.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-7/8 in

Product Details

Number of Gangs2
DescriptionDevice Box
ColorWhite
Manufacturers Part NumberPSB2WH
BrandWiremold
Voltage Rating600 V