Little Giant Flat Surfaced Shop Desk w/ 3 Shelves, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This shop desk has an all-welded construction with comfortable height as a standing desk/workstation. The riser shelf is 10" deep and 10" above the desk surface. The locking storage drawer is 13"W x 17"D x 4-1/2"H and comes with two keys. The lower shelves have 1-1/2" retaining lips and 11-3/4" shelf clearance. Its leg levelers allow height adjustment of desk surface from 39"-42" high. This desk has a durable powder coated finish.
PRICE
$755.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 49 - 52 in |
| Weight Capacity | 2000 lbs |
| Weight | 134 lbs |
Product Details
| Assembly Required | No |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Drawer, Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 Riser Shelf, 2 Bottom |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | PSR-2436-LLDR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |