Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154235

MPN #: PSX-2436-LL

Little Giant® Stationary Enclosed Shop Desk with Locking Door & Drawer, 36"W x 24"D, Gray

Product Description
All-welded construction ensures items stay secure.

Features:
  • 24" x 36" Top Shelf Size
  • Riser shelf is 10"D and 10" above writing surface
  • Locking drawer measures 13"W x 17"D x 4-1/2"H
  • Lower shelves have 1-1/2" retaining lips
  • 11-3/4" shelf clearance
  • Enclosed shelves are 13 gauge expanded metal with keyed locking door
  • Enclosed shelves models are available without a locking storage drawer
  • Stationary Model - Leg levelers allow height adjustment of desk surface from 39" to 42" high. 1000 lbs. capacity


PRICE
$785.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
785.00
Buy 6 units - 11 units
749.00Save $36.00 (5%)
Buy 12+ units
725.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height50 in
Weight Capacity2000 lbs
Weight158 lbs

Product Details

Assembly RequiredNo
TypeMobile Cabinet Base
ColorGray
Number of Drawers0
Writing SurfaceFlat
StyleLocking Door, Drawer
Number of Doors1
Number of Shelves4
MaterialSteel
Number of Compartments2
Leg TypeAdjustable
Manufacturers Part NumberPSX-2436-LL
BrandLittle Giant