Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228923

MPN #: PST

R&B Wire® Standard Wall Mounted Telescoping Medical Privacy Screen, White Panel

Product Description
This telescoping privacy screen offers ultimate versatility by extending from 50" to 90". This vinyl has the look and feel of fabric without the additional weight or cost. Our vinyl is extruded to a finished thickness of 5.5mil and unlike other textiles, our vinyl products can be wiped down with a moist cloth without damaging the integrity of the material in any way.

Features:
  • Folds flat against wall when not in use
  • Easy to clean flame retardant vinyl
  • Kit includes: wall bracket, telescoping rod, curtain and hooks
  • Curtain measures 72" high by 107" wide
  • Wide array of applications, from nursing homes & hospitals, to disaster relief and military aid
  • Additional privacy screen vinyl colors are available by special order
  • Dimensions: 90"L x 72"H
  • Product Weight: 9 lbs.
PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height72 in
Weight9 lbs
Thickness5.5 mil

Product Details

TypePrivacy Screen
Number of Panels1
Frame Color FamilySilver
ColorWhite
Mobile or StationaryStationary
MaterialVinyl
Package Quantity1
Manufacturers Part NumberPST
BrandR&B Wire Products