Pack of 1-PTFE O-Ring Dash 350
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.
PRICE
$33.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 3/16" |
| Outside Dimension (Actual) | 5.020" |
| Inside Dimensions | 4-5/8" |
| Outside Dimension | 5" |
Product Details
| Dash Size | 350 |
| Color | White |
| Durometer | 55D |
| Temperature Range | -300 to 500 () °F |
| Cross Section Shape | Round |
| Material | PTFE |
| Hardness | Hard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSATFE350 |
| Grade | Standard |
| Brand | USA Sealing |