Made by USA Sealing. PTFE has excellent chemical resistance and performs in extreme temperatures. In addition, its able to resist the majority of solvents and is an excellent electrical insulator. Plastic rods are often used to fabricate bearings, gears, rollers, and other parts that roll and slide.
PTFE Plastic Rod - 3/8" Dia x 3'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Diameter | 3/8 in |
| Tensile Strength | 4500 psi |
Product Details
| Temperature Range | -350 to 500 °F |
| Material | PTFE |
| Package Quantity | 1 |
| Description | PTFE Plastic Rod |
| Color | White |
| Manufacturers Part Number | BULK-PR-PTFE-5 |
| Impact Strength | 2 Ft-Lbs/In |
| Shape | Rod |
| Brand | USA Sealing |