Made by USA Sealing. Polypropylene has excellent resistance to chemicals and solvents, and is an excellent electrical insulator. Often fabricated into containers and laboratory equipment.
Polypropylene Plastic Rod - 3/4" Dia x 3'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Diameter | 3/4 in |
| Tensile Strength | 2500 psi |
Product Details
| Temperature Range | 50 to 180 °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Polypropylene Plastic Rod |
| Color | White |
| Manufacturers Part Number | BULK-PR-PP-6 |
| Impact Strength | 1 Ft-Lbs/In |
| Shape | Rod |
| Brand | USA Sealing |