Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2357588

MPN #: BULK-PS-PTFE-308

PTFE Plastic Sheet - 1/4" Thick x 8" Wide x 48" Long

Product Description
PTFE Plastic Sheet - 1/4" Thick x 8" Wide x 48" Long

PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

PRICE
$269.95

This product will be restocked by Jan 28, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width8 in
Thickness1/4 in
Tensile Strength3500 psi
Density.076 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-290 to 500 °F
MaterialPTFE
DescriptionPTFE Plastic Sheet
Hardness55D
Package Quantity1
Manufacturers Part NumberBULK-PS-PTFE-308
Backing TypePlain
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 V-0