Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2362480

MPN #: BULK-PS-PTFE-672

PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/32" Thick x 12" Wide x 24" Long

Product Description
PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/32" Thick x 12" Wide x 24" Long

PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/32 in
Tensile Strength3500 psi
Density.076 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-290 to 500 °F
MaterialPTFE
DescriptionPTFE Plastic Sheet w/ LSE Acrylic Adhesive
Hardness55D
Package Quantity1
Manufacturers Part NumberBULK-PS-PTFE-672
Backing TypeLSE Acrylic Adhesive
Adhesive Temperature Range-30 to 375 F °F
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 V-0