Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2288753

MPN #: PTM 500+AE403

Adam Equipment PTM Series Drum Platform Scale With AE403 LCD Indicator, 1,100 lb x 0.2 lb

Product Description
The PTM wheelchair scale features a low-profile base and easy-access ramps on both sides, offering smooth transitions from the floor to the platform and is suitable for use in warehouses or medical facilities. PTM drum and wheelchair scales are ideal for checking the weight of wheelchair occupants, barrels and drums, or loaded dollies. Its diamond plate surface provides good grip and a solid, steady weighing area. Handles and wheels enable easy accessibility in a wide range of environments from doctors surgeries, health centers and elderly care homes to warehouse and factory floors. The included AE 403 indicator offers a range of functions and is IP66 rated for protection when used in dusty environments. 1 Year Limited Warranty.

Features:
  • Adjustable leveling feet help optimize setup
  • Built-in ramps on each side enable easy access
  • Diamond-plate surface for added grip
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Three meter/10 foot load cell cable
  • Rugged construction stands up to industrial use
  • Ramps allow easy access for wheelchair use


PRICE
$1,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/4 in
Width31-5/8 in
Height3 in
Weight Capacity1100 lbs
Weight78.2 lbs
Cord Length15 ft
Readability0.4 lbs
Display Digit Height1.6" (40mm)
Unit of Measurementkg, lb, lb:oz, oz, N
Pan/Platform Size29-15/16" x 22-7/8"
Linearity0.4 lbs

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialSteel
Manufacturers Part NumberPTM 500+AE403
BrandAdam Equipment
TypeDrum Scale
ColorBlue
SeriesPTM
CalibrationExternal Calibration
Package Quantity1
DescriptionDigital Drum Scale With Indicator
InterfaceRS-232
Battery Life Hours90
Stabilization Time2 Seconds
Repeatability0.4 lbs
Legal for TradeNo

Warranty

Warranty1 yr