Dual-Technology Treatment Advantage: How Ozone Works: Ozone (O₃) is a powerful oxidizing molecule composed of three oxygen atoms. When deployed in controlled, unoccupied environments, ozone molecules attach to odor-causing particles, bacteria, mold spores, and other contaminants, breaking them down at the molecular level. After treatment, ozone naturally reverts to regular oxygen (O₂), leaving no chemical residue behind.
Including:
- Human coronaviruses (including SARS-CoV-2)
- Influenza viruses
- Methicillin-resistant Staphylococcus aureus (MRSA)
- E. coli and other bacteria
- Airborne allergens
- Ozone eliminates odors and surface contaminants
- Complete environmental remediation in a single application
Dual Ozone Generation System:
- Individual on/off controls for each module
- Total output: up to 20,000 mg/hr combined
- Adjustable treatment intensity based on job requirements
- Adjustable timer up to 8 hours
- 250 CFM fan ensures thorough ozone circulation
- Rapid treatment coverage for large spaces
- Even distribution throughout the treatment area
- UV-C germ-killing irradiation
- The most durable case on the market with cross-linked polyethylene (XLP/PEX) material
- Specifically engineered to resist ozone degradation
- Long-lasting durability in harsh treatment environments
- Door hanger warning signs are also included
- Simple on/off switch operation
- Manufactured by Air-Care in Las Vegas, Nevada
- Built for continuous commercial use
- Easy-to-maintain modular generator design
- Compact, portable design for job site mobility
- Vehicle odor elimination
- Hotel room deodorization
- Commercial property treatment
- Post-construction odor removal
- Water damage restoration
- Crime scene and biohazard cleanup
- Pet odor elimination in commercial facilities