Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609721

MPN #: PTWPSS

Hoffman PTWPSS Wing Knob Pad Lock, Type 4X

Product Description
Padlocking quarter-turn wing knob is made of Type 304 stainless steel. When the padlock is in place, the wing knob cannot be rotated and the cabinet is secured. The wing knob has a brushed bright finish. Maximum padlock diameter is .31 (8mm). Use existing cam for installation; cam is not included with wing knob. It maintains the cabinet rating Type 3R, 4, 4X, 12.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPTWPSS
Type4X
For Use WithACCESSPLUS™, COMLINE™, PROTEK™, L-BOX™, D-BOX™
MaterialStainless Steel
DescriptionPadlocking Wing Knob
BrandHoffman