Global Industrial™ Whiteboard Privacy & Projection Screen
Keep important and confidential information hidden with Global Industrial's pull-down privacy screen. No need to erase your work - just pull-down to cover your board until you're ready to use it again. Made of PVC and fiberglass material, this screen also doubles as a projection screen. Auto locking retractable mechanism allows you to position your screen in various height settings (48" max).
Global Industrial
Model # :WB695719
Pull Down Privacy Screens for 48"W Dry Erase Boards
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4 in |
| Height | 4 in |
Product Details
| Type | Privacy Screen |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 695719 |
| Brand | Global Industrial |