MasterVision MagneticDry Erase Tape Stripsmake building and maintaining your planning board easier. Simply write on these colorfulstripsthen just move them around your planning board. Available in a variety of colors and sizes, they are great for color coordinating projects or schedules. Use different colors to categorize a group. Arrange data easily and quickly when changes become necessary.
MasterVision Magnetic Dry-Erase Tape Strips, White, Write-on Wipe-off, 7/8" X 2", Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Magnets |
| Package Quantity | 25 |
| Description | Magnetic Write-on wipe-off Tape Rolls |
| Color | White |
| Manufacturers Part Number | FM2418 |
| Magnetic | Yes |
| Brand | MasterVision |