- Variety of dispensers accommodating a range of 4–46oz (120–1360ml) cups, with rim diameters ranging from 2 3/4" to 4 7/8" (70–123mm).
- Dispensers fit on dispenser stand.
- Dispenser is top–loaded and gravity fed.
Pull-Type Foam Cup Dispenser, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Pull–Type Foam Beverage Cup dispensers are ideal for almost any application where it is necessary to dispense foam cups easily and safely. These self–adjusting dispensers eliminate the damage normally associated with foam cup dispensing.
PRICE
$85.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 4-7/8 in |
| Height | 23-1/2 in |
| Tube Length | 23-1/2 in |
| Rim/Lid Diameter | 2-3/4 - 3-3/8" |
Product Details
| Type | Beverage Cup Dispensers |
| Color | Silver |
| Cup/Lid Size | 4-10 oz |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Pull-Type Foam Beverage Cup Dispenser |
| Manufacturers Part Number | C4200PF |
| Brand | San Jamar |