Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145821

MPN #: 208-02

Kukko Puller with 2 Swiveling Jaws, 2.5 Ton Capacity, 9-1/16" Opening, 7-1/2" Adjustable Reach

Product Description
Made in Germany, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications.

The 2-armed lug puller "Economy" with oscillating and height-adjustable puller legs is used for pulling off bearings, gears and washers in all common sizes for handicraft, workshop and industry. The oscillating and curved puller legs adapt to any installation situation and can be used universally due to the adjustable clamping depth.

Range of Application: For pulling off bearings, gear wheels and discs

Features:
  • Adjustable puller legs for individual adjustment of the clamping depth thanks to multiple holes in the puller legs
  • Oscillating puller legs offer a wide range of adjustment possibilities
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 208-02-190-P_2 Trigger hook (pair)
  • 201-2-T_Traverse
  • 621220_Mechanical pressure spindle
Specifications:
  • Clamping depth of external puller [mm]: 150 mm
  • Width across flats [mm]: 22 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 230 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 4-1/2 mm
  • Hook base width (claw width J) [mm]: 20 mm
  • Hook base depth usable (claw depth usable O) [mm]: 20 mm
  • Total hook root depth (total claw depth H) [mm]: 30 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 13 mm
  • Max. tractive force [t]: 2-1/2
  • Max. tensile force [kN]: 25 kN


PRICE
$212.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-13/16
Depth1-5/8
Height9-5/8 in
Weight5 lbs
Spread9-1/16" (230mm) in
Max Torque442.54 lb-in
Reach7-1/2" (150mm) in

Product Details

TypeSwiveling 2-Jaw Puller
Series208
Capacity2.5
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number208-02
BrandKukko