The heavy, 2-arm lug puller with oscillating, height-adjustable puller legs and grease-hydraulic spindle is used for centric pulling of large, particularly tight-fitting bearings, gears and discs in all common sizes for crafts, workshops and industry. The grease-hydraulic spindle achieves a pulling force of 15 tonnes. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The mechanical spindle can be used for extraction processes with a tensile force of up to 10 t and/or in confined spaces. The oscillating puller legs adapt to any installation situation and can be used universally due to the possibility of adjusting the clamping depth. The claw shape differs depending on the version.
Range of Application: For centric extraction of large, particularly tight-fitting bearings, gearwheels and discs
Features:
- Adjustable puller legs for individual adjustment of the clamping depth
- Oscillating puller legs offer a wide range of adjustment options
- Pulling legs with different claw shape for flexible working
- Claw end with slot provides hold for screw for additional support when pulling off
- Grease-hydraulic spindle guarantees easy and controlled removal of particularly stuck parts with little effort
- If space is limited and direct access to the component is required, the mechanical spindle can be used
- Mechanical spindle has a rotating spindle tip for safe placement on smooth surfaces and for centring
- Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
- Anti-slip device on the spindle head for safe working with spanners
- Spindle run-out to protect the thread
- Apply the puller leg to the part to be removed from the outside
- Swing the claws under the part
- Operate the hexagon at the spindle head with a ratchet or a combination spanner
- Adjust the hydraulic spindle until the component is released
- 201-3-T_Traverse
- 205-3-540-P_2 Pulling legs with adjustable clamping depth (pair)
- 626400_Mechanical pressure spindle
- 8-02_Hydraulic spindle
- Clamping depth of external puller [mm]: 540 mm
- Width across flats [mm]: 12 mm
- Span outside pull-off (min.) [mm]: 0 mm
- Span outside pull-off (max.) [mm]: 500 mm
- Hook root thickness at the tip (claw thickness K) [mm]: 4-1/2 mm
- Hook base width (claw width J) [mm]: 30 mm
- Hook base depth usable (claw depth usable O) [mm]: 22 mm
- Total hook root depth (total claw depth H) [mm]: 58 mm
- Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 19 mm
- Max. tractive force [t]: 12
- Max. tensile force [kN]: 120 kN
- Clamping depth of A6 external pull-off (hydraulic) [mm]: 490 mm