Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145884

MPN #: 209-02

Kukko Puller with 3 Swiveling Jaws, 2.5 Ton Capacity, 9-1/16" Opening, 7-1/2" Adjustable Reach

Product Description
Made in Germany, Adjusted reach to provide larger depth range, Three jaw design ensures the load is distributed evenly.

The 3-armed lug puller "Economy" with oscillating and height-adjustable puller legs is used for pulling off bearings, gears and washers in all common sizes for crafts, workshops and industry. The oscillating and curved puller legs adapt to any installation situation and can be used universally due to the adjustable clamping depth. The 3-arm design guarantees an even load distribution and thus a particularly secure hold on the part to be extracted.

Range of Application: For pulling off bearings, gear wheels and discs

Features:
  • Adjustable puller legs for individual adjustment of the clamping depth thanks to multiple holes in the puller legs
  • Oscillating puller legs offer a wide range of adjustment possibilities
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • 3-arm design ensures an even distribution of force and allows for greater pull-off forces
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 209-02-190-S_3 Pulling legs (set)
  • 202-2-T_Traverse
  • 621220_Mechanical pressure spindle


PRICE
$276.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Spread9-1/16" (230mm) in
Reach7-1/2" (150mm) in

Product Details

TypeSwiveling 3-Jaw Puller
Capacity2.5
MaterialSteel
Number of Jaws3
Package Quantity1
Series209
Manufacturers Part Number209-02
BrandKukko