Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145903

MPN #: 206-3-B

Kukko Hydraulic Puller with 3 Swiveling Jaws, 13 Ton Capacity, 19-3/4" Opening, 21" Adjustable Reach

Product Description
Made in Germany, Grease hydraulic spindle power, Adjusted reach to provide larger depth range, Three jaw design ensures the load is distributed evenly.

The heavy, 3-arm lug puller with oscillating, height-adjustable puller legs and grease-hydraulic spindle is used for centric pulling of large, particularly tight-fitting bearings, gears and discs in all common sizes for crafts, industry and workshops. The grease-hydraulic spindle achieves a pulling force of 15 tonnes. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The mechanical spindle can be used for extraction processes with a tensile force of up to 10 t and/or in confined spaces. The oscillating puller legs adapt to any installation situation and can be used universally due to the possibility of adjusting the clamping depth. The claw shape differs depending on the version. The 3-arm design guarantees an even load distribution and thus a particularly secure hold on the part to be extracted.

Range of Application: For centric extraction of large, particularly tight-fitting bearings, gearwheels and discs

Features:
  • Adjustable puller legs for individual adjustment of the clamping depth
  • Oscillating puller legs offer a wide range of adjustment options
  • Pulling legs with different claw shape for flexible working
  • Claw end with slot provides hold for screw for additional support when pulling off
  • Grease-hydraulic spindle guarantees easy and controlled removal of particularly stuck parts with little effort
  • If space is limited and direct access to the component is required, the mechanical spindle can be used
  • Mechanical spindle has a rotatable spindle tip for safe placement on smooth surfaces and for centring
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • 3-arm design ensures an even distribution of force and allows for greater pull-off forces
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Operate the hexagon at the spindle head with a ratchet or a combination spanner
  • Adjust the hydraulic spindle until the component is released
Spare Parts:
  • 202-3-T_Traverse
  • 206-3-540-S_3 Pulling legs (set)
  • 626400_Mechanical pressure spindle
  • 8-02_Hydraulic spindle
Specifications:
  • Clamping depth of external puller [mm]: 540 mm
  • Width across flats [mm]: 12 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth of A6 external pull-off (hydraulic) [mm]: 490 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 4-1/2 mm
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base depth usable (claw depth usable O) [mm]: 22 mm
  • Total hook root depth (total claw depth H) [mm]: 58 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 19 mm
  • Max. tractive force [t]: 12
  • Max. tensile force [kN]: 120 kN


PRICE
$1,646.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2
Depth22-1/2
Height18-7/8 in
Weight31.1 lbs
Spread19-3/4" (500mm) in
Max Torque2832.24 lb-in
Reach21" (540mm) in

Product Details

TypeHydraulic 3-Jaw Swiveling Puller
Series206
Capacity13
MaterialSteel
Number of Jaws3
Package Quantity1
Manufacturers Part Number206-3-B
BrandKukko