Features:
- Optional pulling hook for ideal operation
- Ideal for mechanical edge-o-dock levelers for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 28-1/2 in |
| Height | 2-1/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Dock Leveler Accessory |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | FM-HOOK |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |