Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147212

MPN #: RR-710-35

Vestil™ Pull Chain Mechanical Dock Leveler, 124"L x 84"W, Steel, 35,000 lb. Capacity

Product Description
The mechanical dock leveler is constructed of heavy duty checkered plate deck steel for long term support of the steel channel understructure. The Edge-O-Dock leveler permanently attaches to the face of a dock. The dock leveler allows for easy truck loading and unloading. The leveler is engineered and designed for minimum maintenance and features a smooth pull chain operation.

Features:
  • 2 laminated bumpers included
  • Spring operated mechanical pull-chain makes use easy
  • Telescopic side-mounted toe guards cover opening through the entire service range
  • Complies with CS 202-56, OSHA and ANSI MH14.5


PRICE
$10,079.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length124 in
Width84 in
Height23-1/2 in
Weight Capacity35000 lbs
Weight2849 lbs

Product Details

Assembly RequiredNo
TypeMechanical & Power Pit Mount Dock Leveler
ColorBrown
MaterialSteel
OperationMechanical
Manufacturers Part NumberRR-710-35
Bumper MaterialLaminated
BrandVestil

Warranty

Warranty1 Year yr