Rubbermaid Commercial® Pulse Caddy Connect Attachment - FGQ966L10000
Write a Review
|
Questions & Answers (0)
Product Description
Quick Connect Rubbermaid replacement part reference number: 57Q96600
Replacement part fits Rubbermaid FGQ966000000
Replacement part fits Rubbermaid FGQ966000000
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 2-3/4 in |
| Height | 1 in |
| Weight | 0 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Pulse Caddy Connect |
| Color | Black |
| Manufacturers Part Number | FGQ966L10000 |
| Brand | Rubbermaid |