This bucket is excellent for all light-duty mop types. Comfortable ergonomic handle and dual-pour spouts. Heavy duty 12 melt polypropylene molded bucket and handle. 3-gallon/12 quart capacity.
Libman Commercial 12 Quart Utility Bucket - Black 517 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.20 Sold in packages of 6 / $8.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 0.8 lbs |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Bucket Capacity | 12 qt |
| Capacity | 3 gal |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Utility Bucket |
| Manufacturers Part Number | 517 |
| Brand | Libman Commercial |