- 3000 lbs. Capacity per deck
- 14 gauge steel deck
- 1" diameter holes
- Powder coated finish
- 12 gauge reinforcing channels fit 1-5/8" step beams
- 1-1/2" waterfall on front and back edges
- All-welded construction
- Made in the USA
Little Giant® Punched Hole Perforated Steel Rack Decking, 3000 lb. Capacity, 52"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$295.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 36 in |
| Height | 2 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | Punched Hole |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | RDP-3652-3 |
| Brand | Little Giant |