Tork® Washstation Paper Dispenser, Red/Smoke
Write a Review
|
Questions & Answers (0)
Product Description
The Tork®, Washstation Dispenser in Performance Design is a one-at-a-time paper wiper dispenser that offers a high level water resistance and accommodates a large capacity refill. Designed from the ground up, this dispenser fits seamlessly into your cleaning or HACCP protocols. It's built to withstand wet environments and does not require removal during spray-downs, keeping refills safe and hygienic for every use. And with a smooth, durable, plastic casing, it's easier to maintain and keep clean. Save on cost, labor and waste with a water-tight dispenser that protects refills from spray-downs or in wet areas, all while delivering a stylish impression.
PRICE
$81.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-9/16 in |
| Depth | 10-9/16 in |
| Height | 18 in |
Product Details
| Type | Automatic |
| Color | Red |
| For Use With | Tork W6 Wiper Systems - 291350, 291370, 291380 |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | One Roll |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 651228 |
| Brand | Tork |