Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179859

MPN #: 461002

Tork® Image Design Matic Hand Towel Roll Dispenser, 13-9/16"W x 8-1/16"D x 15-3/4"H, Silver

Product Description
The Tork® Matic® Paper Hand Towel Dispenser in Image Design™ creates a sophisticated impression in the washroom. No need to sacrifice function for style, because this dispenser delivers reliable performance and reduces consumption with one-at-a-time towel dispensing. High capacity serves more customers with fewer rolls. Viewing window makes it easy to see when to refill. Intuitive refilling saves time. Go beyond beautiful design with the functional elegance of the Tork Matic Hand Towel Dispenser. Stainless Steel. ADA Compliant.

Features:
  • For Roll Size: 7-1/4" Diameter
  • For Use With: Tork® H1 Matic® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
  • Guarantee: Yes, Against Manufacturer's Defects


PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-9/16 in
Depth8-1/16 in
Height15-3/4 in

Product Details

TypeManual
ColorSilver
Paper TypeRoll
StylePull
Mounting LocationSurface Wall Mount
CapacityOne 7-1/4" Roll
MaterialPlastic/Metal
DescriptionHand Towel Roll Dispenser
Package Quantity1
Manufacturers Part Number461002
BrandTork