Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253279

MPN #: 304021

Omnimed PETG Folded Paper Towel Dispenser with Lid, Clear

Product Description
Omnimed's PETG Paper Towel Dispenser with Lid is durable and shatterproof making it an ideal accessory for areas of high demand. The enclosed holder protects towels from contaminants and provides easy access from the top or bottom of the unit. Its angled dispensing slot allows one towel at a time to be drawn minimizing waste. It is easy to refill and can be mounted to any surface. The dispenser measures 6-3/4"H x 10-7/8"W x 4-1/2"D and has a 1 year warranty.

Key Features:
  • Versatile Dual Access: Easily retrieve paper towels from either the top or the bottom, adapting to different user needs and mounting options.
  • Durable and Clear PETG Construction: Made from shatterproof clear PETG, providing long-lasting durability and allowing for quick monitoring of paper towel levels.
  • Protective Enclosed Design with Closable Lid: Keeps paper towels clean, dry, and free from dust, moisture, and other contaminants.
  • Convenient Refilling: The open top offers a simple and quick way to replenish paper towel supplies.


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-7/8 in
Depth4-1/2 in
Height6-3/4 in

Product Details

TypeManual
ColorClear
For Use WithFolded Paper Towels
Paper TypeFolded
StylePull
Mounting LocationSurface Wall Mount or Countertop
Capacity300 Towels
MaterialPETG
Package Quantity1
Manufacturers Part Number304021
BrandOmnimed