x

Take 15% off your entire order!

Offer applied at checkout

+

Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Item #: WB640348

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

The most popular brand in hand sanitation! Purell® hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell® contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Purell® Touch-Free Automatic Dispenser is great for use in restrooms, food service and more. Mounts to wall with adhesive (included) or hardware (not included). Site windows makes refill maintenance easy.

Kit Includes (4) 1200 mL Gel Refills and (1) Touch-Free Automatic Dispenser.

  • WIDTH INCHES 6-1/2
  • DEPTH INCHES 4-1/2
  • HEIGHT INCHES 11-1/4
  • CAPACITY 1200 ml
  • COLOR FINISH White
  • BRAND Purell
  • CONSTRUCTION Plastic
  • DESCRIPTION Instant Hand Sanitizer Refill w/ Free Automatic Dispenser
  • PACKAGE QUANTITY 1
  • TYPE Starter Kit
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 30, 2014

    Purell dispenser
    Your review:
    It's the flu season so this Purell dispenser will be very well used in our office.
  • Reviewer: Anonymous

    Date: October 13, 2014

    Dispenser if OK
    Your review:
    "The jury is still out on this particular transaction. We ordered two Purell Tfx 1200 Ml dispensers starter kits and cases of sanitizer foam refills. We were shipped the dispensers and instead of foam, received the standard refills. Thinking we had ordered incorrectly we contacted Customer service and asked if we could exchange. After two or three communications we were advised we would be given credit for the regular refills. No mention of the foam. In addition, as of this review, the credit has not yet appeared on our account. We still prefer the foam. We are at a loss as to re-order foam, or if we should just "suck it up" and use the regular. Things could be in progress, we simply do not know. When we received a note that credit would be issued, we were also told to dispose of the incorrect product any way we chose, or donate it. Seems a waste to do that. Usually our orders with Global, though small, are perfect in every way." The dispensers received are partially in use....not pr
  • Reviewer: Anonymous

    Date: November 26, 2012

    Purell Hand Sanitizer
    Your review:
    This product is needed in all businesses and a casino with all the guests helps keep communicable diseases down. This is a good deal and I will order it again. the only problem was the sanitizer refill box got beat up in shipping
  • Reviewer: Anonymous

    Date: November 26, 2012

    Purell sanitizer
    Your review:
    Great deal.Thinking about purchasing 3 more.
Product Q & A

There are no questions for this product.

Save $113.00 with this comparable product

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: 640808

(2)

Ships same day.

$40.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Item #: WB640348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant