x

Take 15% off your entire order!

Offer applied at checkout

Purlin Clamp W/Ln 3/8"

Purlin Clamp W/Ln 3/8"

Item #: WBB359774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $9.53

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Purlin Clamp With Locknut

This ductile iron C-Clamp is for use with large-lip steel Purlin beams. 4" maximum pipe size. 400 lb. maximum load.

  • SET SCREW 3/8 - 16 x 3
  • DIMENSION C 1
  • DIMENSION E 1-5/8
  • DIMENSION D 1-7/8
  • DIMENSION B 1
  • MAX REC LOAD LBS. 400
  • DIMENSION A 3/8 - 16
  • MAX PIPE SIZE 4
  • WEIGHT LBS 0.92
  • CONSTRUCTION Ductile Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purlin Clamp W/Ln 3/8"

Purlin Clamp W/Ln 3/8"

Item #: WBB359774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant