Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583483

MPN #: OZ05PBT

OZ Lifting OZ05PBT Push Beam Trolley 1/2 Ton Capacity

Product Description
OZ Lifting Push Beam Trolley, 1/2 Ton Capacity

PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width8-1/2 in
Height7-11/16 in
Weight Capacity1000 lbs
Weight20 lbs
Dimension K1.97 in
Dimension A9.75 in
Beam Width2-1/2 to 5-7/8 in
Flange Width2-1/2 to 5-9/10 in
Dimension B8.5 in
Dimension L0.4 in
Dimension J0.95 in
Dimension I0.59 in
Min Radius Curve2.95 ft
Dimension D4.33 in
Dimension E3.22 in
Dimension F2.3 in
Wheel Diameter3.22 in
Dimension C7.67 in
Bail Opening1.5 x 0.95 in
Dimension H1.5 in
Head Room4-1/3 in
Dimension G3.94 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ05PBT
BrandOZ Lifting Products
TypeStandard Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr