These trollies are dependable, easy, and safe to use. Designed to easily adjust to the width of virtually any S, H, W, and M type I-beam. Width is adjusted with manual screw mechanism. Includes locking ring to prevent trolley width from changing accidentally. Manual screw mechanism may also be tightened to prevent trolley from moving (similar to a Beam Clamp). Each trolley includes four rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (sold separately). Steel construction and painted finish.
Quick Install Manual Trolley QIT-2 2000 Lb. Capacity
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 14 lbs |
| Head Room | 8-1/8 in |
| Beam Width | 3 to 5 in |
Product Details
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Blue |
| Manufacturers Part Number | QIT-2 |
| Brand | Vestil |
Related Products
Harrington® Geared trolleys help you maneuver easily on your most demanding lifting operations. They feature specially designed contoured wheels that ensure reliable tracking, and their sealed ball bearings avoid maintenance hassles and provide smooth operation. Features: Get sure trolley tracking with specially designed contoured wheels that fit both tapered and flat-flange beams Maintenance-free, sealed precision ball bearings are lubed for-life and offer smooth movement, with low friction and long life Get strength and rigidity from a lightweight, compact design Easily adjust trolley ...
plain trolley rated for both manual or powered hoists, with the versatility to fit most types of beams and compatibility to all hoist brands. The 5:1 design factor allows the PT Series to be used with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards. Features: The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution. The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts. The wheels are ...
Global Industrial™ I Beam Trolley 4,000 Pound Capacity Adjusts to fit width of beam. Self-aligning frame and ball bearing wheels. Usable on straight or curved track. 1 Year Limited Warranty. Features: Extra strong hardened wheels and axles allow the Trolley to roll smothly on beams Suspenstion plate has an opening that allows for easy hook attachements. Spacer washers are included to adjust the trolley to fit the beam width Steel equilizer pin is enclosed for long lasting strengh and durability.
Designed to be quickly installed on virtually any S, H, W and M type I-beams, this trolley offers easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolley is constructed using high-strength steel with a durable enamel finish.Standard Trolley offers free-floating movement along the I-beam.
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs. Features: Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. ...