Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583488

MPN #: OZ10PBT

OZ Lifting OZ10PBT Push Beam Trolley 10 Ton Capacity

Product Description
OZ Lifting Push Beam Trolley, 10 Ton Capacity

PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/8 in
Width17-15/16 in
Height19-11/16 in
Weight Capacity20000 lbs
Weight215 lbs
Dimension K5.91 in
Dimension A16.13 in
Beam Width5 to 12 in
Flange Width4-9/10 to 8 in
Dimension B17.91 in
Dimension L0.99 in
Dimension J3.23 in
Dimension I1.78 in
Min Radius Curve5.57 ft
Dimension D11.02 in
Dimension E7.45 in
Dimension F5.95 in
Wheel Diameter7.45 in
Dimension C19.68 in
Bail Opening4.73 x 3.23 in
Dimension H4.73 in
Head Room11 in
Dimension G11.23 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ10PBT
BrandOZ Lifting Products
TypeStandard Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr