Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3204471

MPN #: OZ025PBT

OZ Lifting Products Push Beam Trolley, 1/4 Ton Capacity

Product Description
The Push Beam Trolley (0.25T) by OZ Lifting Products offers efficient and safe material handling for lighter loads. Designed with a quick-adjust mechanism and smooth-rolling wheels, this trolley ensures effortless operation. Its durable construction includes a safety-focused anti-drop plate, making it ideal for various industrial applications. Perfect for transporting smaller loads, this trolley delivers reliability and ease of use in demanding environments.

Features:
  • Lightweight, robust construction
  • Double-baked enamel trolley wheels provide added protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate ensures safe load handling
  • Fits to most I-, S-, and W-beams
  • Stainless steel ID tag
  • Individual serial number and test certificate


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width10 in
Height6-3/4 in
Weight Capacity500 lbs
Weight8 lbs
Wheel Diameter8-3/4 in
Head Room4 in
Beam Width10 in
Flange Width2 to 6 in
Min Radius Curve3-1/4

Product Details

Assembly RequiredYes
TypePush Beam Trolley
ColorYellow
MaterialCarbon Steel
OperationManual
Package Quantity1
Manufacturers Part NumberOZ025PBT
BrandOZ Lifting Products

Warranty

Warranty1 yr