Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641837

Global Industrial™ Push Sweeper, 36" Cleaning Path

Product Description
✓ Removable dust bin with a 14-1/2 gal. capacity and top-mounted filter
✓ Center cylindrical brush offers 5 height settings to accommodate different floor surfaces
✓ Variable-angle tubular steel handle adjusts for comfort & fold down for easy storage

The Global Industrial™ Manual Push Sweeper is an ideal solution for quickly cleaning construction sites, warehouses, and other high-traffic areas. Featuring a durable plastic housing, 36" cleaning path, and three-brush system, it covers more surface area in fewer passes while effectively collecting dirt and dust from concrete, tile, asphalt, and other hard surfaces. The two side brushes gather and funnel material into the center cylindrical brush, which sweeps debris into the hopper and can be adjusted for use on different floor surfaces for improved performance. This unit comes equipped with an extra-large 14-1/2 gal. hopper for extended cleaning with fewer interruptions, a top-mounted dust filter that helps contain airborne particles, and a variable-angle tubular steel handle that can be adjusted for user comfort and folds down for convenient storage. With a cleaning capacity of up to 39,600 sq. ft. per hour, this lightweight sweeper helps streamline routine maintenance throughout your facility.

  • 39,600 sq. ft. cleaning capacity per hour
  • Tool-free brush height adjustment
  • PRICE
    $419.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length54 in
    Width36 in
    Height41 in
    Weight45 lbs
    Cleaning Width36 in

    Product Details

    TypeWalk-Behind
    ColorBlue/Gray
    Cleaning Capacity39,600 ft²/hr
    Power SourceManual
    MaterialPlastic
    DescriptionIndustrial Push Sweeper
    Manufacturers Part Number641837
    Number of Brushes3
    Hopper Capacity14.5 gal
    BrandGlobal Industrial

    Warranty

    Warranty1 yr