IPC by Tennant Company 712 Vacuum Sweeper, 36" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 712 vacuum sweeper is a very productive machine that is designed for medium sized spaces. It can clean up to 35,000 square feet an hour, automatically adjust to any surface being cleaned and collect large amounts of debris with its large dirt container capacity.
PRICE
$9,769.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 187 lbs |
| Cleaning Width | 36 in |
Product Details
| Type | Walk-Behind |
| Color | Multi-colored |
| Cleaning Capacity | 35,000 ft²/hr |
| Style | Double Brush |
| Voltage | 24 V |
| Description | Automatic Battery Floor Sweepers |
| Manufacturers Part Number | 712ET135 |
| Battery Run Time | 170 hr |
| Decibels | 55 |
| Number of Brushes | 2 |
| Hopper Capacity | 17 gal |
| Brand | IPC |