Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :WBB2690610

MPN #: RPC MR3822

Prevost Conex Push-To-Connect Fittings 3/8 x 3/8" MNPT 90D Elbow

Product Description
Safe and easy to install with teflon coated threads and cylindrical threads with gasket. Slim fittings require little space and instant seal. Polymer body. Connection is made simply by pushing the tube into the fitting and released by pushing the collar. 90deg elbow w/ 3/8" MNPT, tube OD 3/8".

PRICE
$36.95

Min. purchase quantity is 60
60
60
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.11 in
Width3.14 in
Height1.57 in
Weight0.7 lbs
Thread3/8 MNPT in
Tube Outside Diameter3/8

Product Details

Made in the USANo
MaterialComposite
Package Quantity10
DescriptionConex Push-To-Connect Fittings
Max Operating PSI145 psi
Manufacturers Part NumberRPC MR3822
BrandPrevost