Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
Push to Connect Tube Fitting - Nylon Plastic - Straight Reducer - 3/8" Tube OD x 1/4" Tube OD - Pkg Qty 13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.50 Sold in packages of 13 / $3.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tube Outside Diameter (Reducer Side) | 1/4" |
| For Tube OD | 3/8" |
Product Details
| Type | Push-To-Connect Reducing Union |
| Style | Reducer |
| Max Vacuum | 290 psi @ 72° F |
| Connector Type A x B x C x D | Tube x Tube |
| Material | Nylon |
| Package Quantity | 13 |
| Manufacturers Part Number | ZUSA-TF-PTC-144 |
| Ring Release Material | Plastic |
| Shape | Straight |
| Brand | USA Sealing |
| Max Pressure | 28 in. of Hg @ 72° F psi |