Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2301962

MPN #: ZUSA-TF-PTC-536

Push to Connect Tube Fitting - Nylon Plastic - Tee Connector - 3/8" Tube OD

Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.

PRICE
$4.37

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Tube OD3/8"

Product Details

StyleConnector
TypePush-to-Connect Union Tee
Max Vacuum290 psi @ 72° F
Connector Type A x B x C x DTube x Tube x Tube
MaterialNylon
Package Quantity1
Manufacturers Part NumberZUSA-TF-PTC-536
Ring Release MaterialPlastic
ShapeTee
BrandUSA Sealing
Max Pressure28 in. of Hg @ 72° F psi