Pac Strapping® Push Type Seal Steel Strapping, 1/2" Strap Width, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
1/2" wide Regular-duty Push-type Seals for use with Steel Strapping, 1,000 seals per case. All Steel Strapping Seals are made from precision tested galvanized steel. Engineered for high joint efficiency with regular duty and heavy duty steel, all Seals meet federal government standards, along with ASTM Standard D3953. PUSH TYPE (PT Type) Sometimes called full overlap seals, push type seals are used with round bundles, and with pusher tools in heavy-duty applications. These seals must be threaded on prior to application.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
| Material Width | 1/2 in |
Product Details
| Style | Push |
| Type | Steel Seal |
| Material | Steel |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Push |
| Manufacturers Part Number | PT48A |
| Duty | Regular Duty |
| For Use With | Steel Strapping |
| Brand | Pac Strapping |